1/2″ socket set, 23 pieces, MBOX, pear-head ratchet with push-lock system

Article no.: SL.171-3P12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number SL.171-3P12
EAN / GTIN 3662424066726
Manufacturer number SL.171-3P12
L-Number L60130 9132

Description

Description:

  • Socket wrench set 1/2 SL.171, 23 pcs.

Feature:

  • H[mm]: 58
  • L[mm]: 309
  • D[mm]: 188
  • [kg]: 3.7

Supplied with:

  • 1 x 1/2″ quick reversible ratchet with twist handle: p.360. 19 x 1/2″ metric 12-socket spanners p. 8 9 10 11 12 13 14 15 16 17 18 19 21 22 23 24 27 30 32 mm
  • 2 x 1/2″ extensions: L 130 mm (p.210) L 250 mm (p.215)
  • 1 x 1/2″ universal universal joint: p.240A
  • Supplied with a pictogram sheet to personalise your case
  • Empty case: BP.MBOXM
  • Hot moulded plate M (309 x 188 mm): PL.M01
  • Weight: 3,770 kg.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart