1/2″ pear-head ratchet push-lock

Article no.: SL.171
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number SL.171
EAN / GTIN 3148519339512
Manufacturer number SL.171
L-Number L60130 6818

Description

Description:

  • Socket lock and quick release device for safe working
  • very long, maintenance-free service life, whatever the conditions of use
  • with the ″Full Hand″ system it is possible to press on the head of the reversible ratchet during the tightening or loosening process without accidentally changing the direction of rotation
  • dustproof ratchet mechanism = long service life
  • double seal
  • tested durability: Industrial dust, sand, mud, chips, etc.

Feature:

  • L [mm]: 262
  • [g]: 446

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart