1/2″ pear-head ratchet

Article no.: SL.161PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number SL.161PB
    EAN / GTIN 3148519036725
    Manufacturer number SL.161PB
    L-Number L60130 4967

    Description

    Description:

    • Very long service life under all working conditions
    • Sealed against dust, industrial dirt as well as other workshop dusts or fluids
    • Mechanism with 72 teeth for a rotation angle of 5°
    • Switch lever with indication of the direction of rotation
    • The full-hand system allows, to press on the head of the reversible ratchet when tightening (loosening) without accidentally reversing the direction of rotation
    • Ultra-compact head for use even in confined work areas
    • Hooking eye in the handle for working at height
    • Exceptional working comfort also due to the smooth transition between metal and plastic parts

    Feature:

    • d [mm]: 37
    • d1 [mm]: 32
    • H [mm]: 37
    • L [mm]: 262
    • L1 [mm]: 245
    • Weight in grams: 446

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart