1/2″ socket set, 25 pieces, MBOX, pear-head ratchet

Article no.: SL.161-3P12U
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number SL.161-3P12U
EAN / GTIN 3662424067235
Manufacturer number SL.161-3P12U
L-Number L60130 11560
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Socket wrench set 1/2 SL.161, 25 pcs.

Feature:

  • H[mm]: 70
  • L[mm]: 435
  • D[mm]: 270
  • [kg]: 5.3

Supplied with:

  • 1 Dense heavy duty reversible ratchet 1/2″: SL.161
  • 19 sockets 1/2″, 12-edge, inch sizes: p. 3/8' - 7/16' - 1/2' - 9/16' - 19/32' - 5/8' - 21/32' - 11/16' - 3/4' - 25/32' - 13/16' - 7/8' - 15/16' - 31/32' - 1' - 1'1/16 - 1'1/8 - 1'3/16 - 1'1/4
  • 2 extensions 1/2″: L 130 mm (p.210) - L 250 mm (p.215)
  • 1 gimbal 1/2″: S.240A
  • 1 sliding handle 1/2″: S.120A
  • 1 crank 1/2″: S.110
  • Supplied with a pictogram sheet to personalise your case
  • Empty case: BP.MBOXL
  • Hot moulded plate L (420 x 188 mm): PL.L06
  • Weight: 5.155 kg.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart