Extension for 203 series wrench, length 400mm, attachment 20 X 7mm

Article no.: SJ.214
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number SJ.214
EAN / GTIN 3148510590004
Manufacturer number SJ.214
L-Number L60130 214

Description

Description:

  • To double or triple the measuring range of the torque spanners J.203DA - S.203DA
  • Use with: Ratchets Series 152, Bits Series 0: SJ.214, Sockets 3/4″: K.214A

Feature:

  • L [mm]: 400
  • Power [daN.m]: x2
  • Power capacity spanner: x2
  • [kg]: 0.680

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart