1/2″ extra-long hexagonal bit socket, 6 mm

Article no.: SHP.6EL1A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number SHP.6EL1A
    EAN / GTIN 3148516592866
    Manufacturer number SHP.6EL1A
    L-Number L60130 2417

    Description

    Description:

    • Non-removable bit
    • bright chrome-plated, with phosphated insert

    Feature:

    • A [mm]: 6
    • L [mm]: 140
    • L1 [mm]: 104
    • [g]: 93

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart