Bag of 3 SLS HOOK holdersSafety Lock System

Article no.: SH-BAG1SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number SH-BAG1SLS
EAN / GTIN 3662424052446
Manufacturer number SH-BAG1SLS
L-Number L60130 9680

Description

Description:

  • Fitted with 3 SLS HOOK brackets. Can accommodate 3 SLS HOOK double hooks SH-SLS
  • Fabric resistant to most common solvents
  • Provided with a stainless steel support to hook a tape measure
  • Compatible with FACOM SLS CT70-100 (70 to 100 cm) and CT100-140 (100 to 140 cm)
  • Height overall: 275 mm
  • Width overall: 155 mm
  • Height of loop: for belts of max. 55 mm
  • Thickness of loop: for straps of max. 3 mm
  • Delivery without SLS HOOK double hook SH-SLS and without tools
  • Permissible nominal load: 2.7 kg.

Feature:

  • H[mm]: 275
  • W[mm]:155
  • [g]: 205

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart