Industrial balance SFE 100K-2LNM, Weighing range 150 kg, Readout 50 g

Article no.: SFE 100K-2LNM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number SFE 100K-2LNM
EAN / GTIN 4045761244627
Manufacturer number SFE 100K-2LNM
L-Number L40250 1662

Description

Description:

  • Platform scale protected to IP65 with stainless steel display device, for industrial applications, hygienic and easy to clean
  • Platform: weighing plate stainless steel, painted steel base, silicone-coated aluminium load cell, protection against dust and water splashes IP65
  • Display device: Stainless steel, protection against dust and water splashes IP65, flexible positioning, e.g. free-standing or mounted to the wall, for details see KERN KFE-TM
  • Weighing with tolerance range (checkweighing): a visual and audible signal helps with portioning, dispensing or grading
  • Hold function: When the weighing conditions are unstable, a stable weight is calculated determining an average value
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels (only for non-verified models)

Feature:

  • Large backlit LCD display, digit height 22 mm
  • Weighing plate dimensions, stainless steel W×D×H 500×400×140 mm
  • Dimensions of display device W×D×H 215×120×125 mm
  • Cable length of display device approx. 3 m
  • Internal rechargeable battery pack, operating time up to 35 h without backlight, charging time approx. 12 h
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart