Industrial scale - stainless steel SFB 100K10HIP, Weighing range 100 kg, Readout 10 g

Article no.: SFB 100K10HIP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number SFB 100K10HIP
EAN / GTIN 4045761247925
Manufacturer number SFB 100K10HIP
L-Number L40250 310

Description

Description:

  • Ideal for the robust industrial applications
  • Platform: made entirely of stainless steel, silicone-coated Stainless Steel load cell, protection against dust and water splashes IP67
  • Display device: Stainless steel, protection against dust and water splashes IP65 (only when using rechargeable battery pack)

Feature:

  • Large backlit LCD display, digit height 52 mm
  • Dimensions of display device W×D×H 266×165×96 mm
  • Cable length of display device approx. 0 m
  • Internal rechargeable battery pack, operating time up to 35 h without backlight, charging time approx. 12 h
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart