Spring tester SD 100N100, Max 100 N, Readout 0,02 N

Article no.: SD 100N100
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force gauge

Identification & Classification

Article number SD 100N100
Copy
EAN / GTIN 4045761140318
Copy
Manufacturer number SD 100N100
Copy
L-Number L40250 2695
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Spring tester for tension and compression tests
  • Measuring device integrated in housing
  • Integrated thermal printer
  • Digital length measuring unit:- Manual zero adjustment possible- Pre-length can be set manually- Readout: 0,01 mm
  • 10 memories to print out the results or to calculate average values
  • Measuring with tolerance range (limit-setting function): Upper and lower limit adjustable, in pull and push direction. The process is supported by an audible and visual signal
  • Peak load display (peak hold)
  • Selectable measuring units: N, lbf, kgf

Feature:

  • Measuring precision: 0,5% of [Max]
  • Stroke length: 100 mm
  • Maximum work zone: 100 mm,100 mm
  • Overall dimensions W×D×H 235×300×620 mm,235×300×620 mm

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart