Metal worksite metal chest, lateral handles, l 520 mm, red

Article no.: SCM.520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number SCM.520
EAN / GTIN 3662424161483
Manufacturer number SCM.520
L-Number L60130 11621

Description

Description:

  • Made of thick sheet steel
  • Equipped with fixed hinges with a stop at 95°
  • Equipped with 2 side recessed handles for transport
  • Supplied with removable tool insert
  • Made with a fitting for a padlock (not supplied)
  • Riveted base plate for high load capacity
  • Incl. Removable tool carrier

Feature:

  • H [mm]: 294
  • L [mm]: 520
  • B [mm]: 290
  • Weight in kilograms: 7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart