Software SCD-4.0-PRO

Article no.: SCD-4.0-PRO
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Software

Identification numbers & Classifications

Article number SCD-4.0-PRO
EAN / GTIN 4045761222458
Manufacturer number SCD-4.0-PRO
L-Number L40250 2991

Description

Description:

  • For operating systems Windows XP, Vista, 7, 8, 8.1, 10
  • Supports balances and measuring devices with RS 232, RS 485, Bluetooth, LAN or WiFi
  • network (TCP/UDP/IP)
  • Highly flexible formatting and design of the output (any order and positioning, formatting and rounding), particularly recording of date and time for every value transferred, if required
  • Any number of devices/interfaces can be connected, as well as simultaneous and synchronised recording of several balances
  • Key-activated or time-controlled interrogation of measurements or trigger of device functions, also for continuous recording
  • The interface protocols for KERN balances are already predefined (standard configuration). Support of other balances is possible through flexible configuration
  • Compatible interface cable included when you order a KERN balance at the same time
  • Many different transfer and recording options: - MicrosoftR Excel/Access/Word in the foreground or background - Other Windows applications (through key simulation), e.g. shipping software or ERP system (SAP, Sage, etc.) - File recording (e.g. as text or CSV file) - Print out on text or label printer - Screen output such as large display, line chart (drying curve for moisture analyzer), histogram, etc

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart