Mini Vice S10

Article no.: S10-ST
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number S10-ST
EAN / GTIN 4008158001401
Manufacturer number S10-ST
L-Number L80030 248

Description

Description:

  • Low weight
  • Parallel clamping with guide rods
  • Clamping at an angle without guide rods (max. 25°)
  • Easy to attach, with 2 table clips supplied
  • On carded hang pack

Feature:

  • Jaw width: 90 mm
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic
    • Spindle with trapezoidal thread made of rolled steel, galvanized
    • Wooden handle, water-based lacquer
  • Wingspan: 100 mm

Advantage:

Parallel clamping
  • With guide rods, the mini vice S 10 is ideal for parallel clamping.
Clamping at an angle
  • When used without guide rods, the screw clamp S 10 is ideal for clamping at an angle.
Easily mounted
  • Two clips for quick and simple attachment to a table edge.

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Rapid, gentle clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart