Turning Tool Holder axial, Polygon ISO 26623 , PSC 40

Article no.: S04766
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number S04766
Copy
EAN / GTIN 4069739514666
Copy
Manufacturer number 4.BMTC4QSM200
Copy
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Static tools and adapters, BMT68 Mazak, PSC holder, internal cooling

Feature:

  • Product name (PRODDES): 4.BMTC4QSM200
  • Type of product: Static tools and adapters
  • Overall height (OAH): 94
  • Length of reach (LPR): 72 mm
  • Function length (WF): 72 mm
  • Shank size: BMT68 Mazak
  • Interface size: PSC 40
  • Tool holder cooling: Through-coolant

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart