tool holder, polygon ISO 26623, PSC 63, 19.BMTC6SL603

Article no.: S02327
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number S02327
Copy
EAN / GTIN 4069739494517
Copy
Manufacturer number 19.BMTC6SL603
Copy
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Static tools and adapters, BMT95x124 DMG Mori, PSC mount, internal cooling

Feature:

  • Product name (PRODDES): 19.BMTC6SL603
  • Type of product: Static tools and adapters
  • Overall height (OAH): 150
  • Length of reach (LPR): 112 mm
  • Function length (WF): 70 mm
  • Shank size: BMT95x124 DMG Mori
  • Interface size: PSC 63
  • Tool holder cooling: Through-coolant

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart