1/2″ socket set, 31 pieces, MBOX

Article no.: S.851
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number S.851
EAN / GTIN 3662424067716
Manufacturer number S.851
L-Number L60130 9001

Description

Description:

  • Socket wrench set 1/2″ S.161B, 48 pcs.

Feature:

  • H[mm]: 70
  • L[mm]:435
  • D[mm]: 270
  • [kg]: 4.5

Supplied with:

  • 1 Dense heavy duty reversible ratchet 1/2″: S.161B
  • 18 nuts 1/2″, hexagonal, metric: S.H 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 mm
  • 2 extensions 1/2″: L 130 mm (p.210) - L 250 mm (p.215). 1 cardan 1/2″: S.240A
  • 1 Adapter for sockets 1/2″ with standard spring ring - for sockets 1/2' - S.236
  • 25 Standard screwdriver bits series 2:EP.2 - for Phillips® cross-slotted head screws - 5/16 - L 32 mm - PH1 - PH2 - PH3. ED.2 - for Posidriv® Phillips screws - 5/16 - L 32 mm - PZ1 - PZ2 - PZ3. ES.2 - for slotted screws - 5/16 - L 41 mm - F6.5 - F8 - F10 - F12. EH.2 - for hexagon socket screw - L 30 mm - 5 - 6 - 8 - 10. EH.2L - long, for hexagon socket screw - L 70 mm - 5 - 6 - 7 - 8 - 10. EX.2 - for Torx® screws - 5/16 - L 35 mm T20 - T25 - T27 - T30 - T40 - T45
  • Supplied with a pictogram sheet to personalise your case
  • Empty case: BP.MBOXL
  • Hot moulded plate L (420 x 188 mm): PL.L08
  • Weight: 4,540 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart