1/2″ socket set, 21 pieces, DBOX, Twist handle ratchet

Article no.: S.360DBOX112
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number S.360DBOX112
EAN / GTIN 3148519243697
Manufacturer number S.360DBOX112
L-Number L60130 8010

Description

Description:

  • Socket wrench set 1/2″ D-Box, 21 pcs.

Feature:

  • H[mm]: 58
  • L[mm]: 480
  • [g]: 3565

Supplied with:

  • 1 x quick reversible ratchet with twist handle S.360 17 x 1/2″ metric 12-edge S. 8 10 11 12 13 14 15 16 17 18 19 21 22 24 27 30 32 mm
  • 2 x 1/2″ extensions: L 130 mm (S.210) L 250 mm (S.215)
  • 1 x 1/2″ universal universal joint: S.240A Bimaterial box S(L).DBOX1(12) BV.S1NANO

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart