SOCKET 1/2 12PT 32MM

Article no.: S.32PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number S.32PB
EAN / GTIN 3148515655326
Manufacturer number S.32PB
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • OGV® profile: More performance and safety
  • Protects the nuts
  • glossy chrome

Feature:

  • A [mm]: 32
  • d [mm]: 35,1
  • d1 [mm]: 42,5
  • L [mm]: 44
  • L1 [mm]: 20,0
  • 12-borde [mm]: 12
  • Peso en gramos: 198

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart