Click Torqure Wrench, removable ratchet, range 70-350Nm

Article no.: S.306A350
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 350 Nm
Type of product Torque Wrench

Identification numbers & Classifications

Article number S.306A350
EAN / GTIN 3148516936790
Manufacturer number S.306A350
L-Number L60130 1175

Description

Description:

  • Accuracy ex works: ± 2 %
  • Torque spanners with one direction of rotation, which can be used for loosening by reversing the inserts
  • Numbered, supplied with calibration certificate ISO 6789
  • Supplied in plastic case with ratchet and twist handle

Feature:

  • L [mm]: 725
  • Connection: 14 x 18
  • Box: BP.D3
  • Power [N.m]: 70 - 350
  • Key: S.306-350D
  • Ratchets: S.382
  • Measuring pitch [N.m]: 2.00
  • Handle: S.305P
  • [kg]: 1.790

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart