Click Torque Wrench, removable ratchet, range 20-100Nm

Article no.: S.306A100
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 100 Nm
Type of product Torque Wrench

Identification numbers & Classifications

Article number S.306A100
EAN / GTIN 3148516936103
Manufacturer number S.306A100
L-Number L60130 2411

Description

Description:

  • Accuracy ex works: ± 2 %
  • Torque spanners with one direction of rotation, which can be used for loosening by reversing the inserts
  • Numbered, supplied with calibration certificate ISO 6789
  • Supplied in plastic case with ratchet and twist handle

Feature:

  • L [mm]: 437
  • Connection: 9 x 12
  • Box: BP.D2
  • Power [N.m]: 20 - 100
  • Key: S.306-100D
  • Ratchets: S.372
  • Measuring graduation [N.m]: 1.00
  • Handle: S.305P
  • [kg]: 1.050

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart