Torque Wrench Flexhead 340Nm

Article no.: S.306-340MF
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number S.306-340MF
EAN / GTIN 3148519049077
Manufacturer number S.306-340MF
L-Number L60130 9573

Description

Description:

  • Accuracy: ± 4% with the head in horizontal position
  • Resistance force of the mechanism 15. 000 cycles
  • Switch ratchet with 72 teeth (angle of rotation 5°) for use with sockets
  • Torque spanner with one direction of rotation
  • Feelable and audible switch-off when torque is reached
  • Automatic retightening
  • Supplied with a calibration certificate according to ISO 6789
  • Supplied in the protective plastic box.

Feature:

  • L [mm]: 650
  • Power [N.m]: 70-340
  • Square [″]: 1/2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart