Torque wrench 340 Nm and ratchet

Article no.: S.306-340M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number S.306-340M
    EAN / GTIN 3148519048940
    Manufacturer number S.306-340M
    L-Number L60130 11068

    Description

    Description:

    • Accuracy: ± 4% with the head in horizontal position
    • Resistance force of the mechanism 15. 000 cycles
    • Switch ratchet with 72 teeth (angle of rotation 5°) for use with sockets
    • Torque spanner with one direction of rotation
    • Feelable and audible switch-off when torque is reached
    • Automatic retightening
    • Supplied with a calibration certificate according to ISO 6789
    • Supplied in the protective plastic box.

    Feature:

    • L [mm]: 650
    • Power [N.m]: 70-340
    • Square [″]: 1/2

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart