Click wrenches without accessories 40-200Nm Safety Lock System

Article no.: S.306-200DSLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Puller

    Identification numbers & Classifications

    Article number S.306-200DSLS
    EAN / GTIN 3662424029257
    Manufacturer number S.306-200DSLS
    L-Number L60130 11600

    Description

    Description:

    • Equipped with FACOM®'s SLS system to prevent accidental dropping
    • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights
    • Precision with full safety
    • Adjustment system with locking ring
    • The spanner complies with ISO EN 6789 standard for torque tools
    • Accuracy ± 4 % in at least 5. 000 cycles
    • Automatic release and retightening
    • The spanner can be recalibrated: normal procedure for torque wrenches
    • Torque spanner with one direction of rotation
    • Supply of spanner with test report
    • Length: 380 mm

    Feature:

    • L [mm]: 515
    • Connection: 14 x 18
    • Box: BP.D3
    • Power [N.m]: 40 - 200
    • Measuring division [N.m]: 1.00
    • [kg]: 1.300

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart