Click Torque Wrench, 1/2 drive range 20-100Nm

Article no.: S.306-100D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number S.306-100D
    EAN / GTIN 3148516936011
    Manufacturer number S.306-100D
    L-Number L60130 3058

    Description

    Description:

    • Factory accuracy: ± 2 %
    • Torque spanners with one direction of rotation that can be used for loosening by reversing the inserts
    • Numbered, supplied with ISO 6789 calibration certificate
    • Supplied in plastic case

    Feature:

    • L [mm]: 437
    • Connection: 9 x 12
    • Box: BP.D2
    • Power [N.m]: 20 - 100
    • Measuring pitch [N.m]: 1.00
    • [kg]: 1.050

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart