OGV Socket insert 1/2Z Hexagon, 27mm

Article no.: S.27GRP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number S.27GRP
EAN / GTIN 3662424111990
Manufacturer number S.27GRP
L-Number L60130 11738

Description

Description:

  • Extreme torque socket for particularly rounded, tight or rusted screws
  • The only socket capable of loosening a screw rounded up to more than 80%
  • At low rounding values (<75%), this socket has to generate a much higher degree of grip and torque compared to common 6-sided sockets.
  • Special OGV® technology
  • Patented

Feature:

  • L [mm]: 150
  • B [mm]: 36.9
  • H [mm]: 75
  • Weight [kg]: 0.17

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart