1/2 Pre set torque wrench, attachment 14 X 18, range 40-200Nm

Article no.: S.248-200D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number S.248-200D
EAN / GTIN 3148516935212
Manufacturer number S.248-200D
L-Number L60130 36

Description

Description:

  • Accuracy: ± 4 %
  • Proven resistance: 100,000 cycles
  • The spanners can be preset and used for tightening or loosening
  • Adjusting the torque with a pin spanner on a torque tester
  • Knurled metal handle
  • Numbered spanners supplied in protective plastic tube

Feature:

  • L [mm]: 464
  • Connection: 14 x 18
  • Power [lbf.ft]: 30 - 148
  • Power [lbf.ft]: -
  • Power [N.m]: 40 - 200
  • [kg]: 1,080

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart