EXTENSION 1/2

Article no.: S.215PB
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number S.215PB
EAN / GTIN 3148515656552
Manufacturer number S.215PB

Description

Description:

  • Extension
  • Drive internal square 12.7 mm (1/2″)
  • External square output 12.7 mm (1
  • 2″)
  • 250 mm
  • SB-packed

Feature:

  • d [mm]: 23
  • d1 [mm]: 16,5
  • L [mm]: 250
  • Cuadrado [″]: 1/2
  • Peso en gramos: 420

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart