1/2″ Manual Click Wrench with Removable Ratchet Set, range 4-20Nm

Article no.: S.202A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number S.202A
EAN / GTIN 3148515146756
Manufacturer number S.202A
L-Number L60130 3207

Description

Description:

  • Accuracy: ± 6 % of the displayed value
  • Supplied in a plastic case with a calibration certificate according to ISO 6789

Feature:

  • L [mm]: 470
  • Box: BP.D5
  • Power [daN.m]: 4-20
  • Square [″]: 1/2
  • Wrench: S.203DA
  • Ratchets: S.152
  • Measuring graduation: 1.0 daN.m
  • [kg]: 1.120

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart