1/2″ socket 6-points, 1″1/4

Article no.: S.1P1/4H
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number S.1P1/4H
EAN / GTIN 3148510551401
Manufacturer number S.1P1/4H
L-Number L60130 7800

Description

Description:

  • OGV® profile: more power and safety, gentle on nuts
  • bright chrome plated

Feature:

  • A [″]: 1 1/4
  • d [mm]: 35.1
  • d1 [mm]: 42.5
  • L [mm]: 44
  • L1 [mm]: 20.0
  • 6-edge [mm]: 6
  • [g]: 229

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart