1/2″ socket 6-points, 1″1/16

Article no.: S.1P1/16H
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number S.1P1/16H
EAN / GTIN 3148510551005
Manufacturer number S.1P1/16H

Description

Description:

  • OGV® profile: more power and safety, gentle on nuts
  • bright chrome plated

Feature:

  • A [″]: 1 1/16
  • d [mm]: 29.2
  • d1 [mm]: 36.6
  • L [mm]: 44
  • L1 [mm]: 19.0
  • 6-edge [mm]: 6
  • [g]: 164

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart