1/2″ performance round head ratchet

Article no.: S.161B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number S.161B
EAN / GTIN 3662424065477
Manufacturer number S.161B
L-Number L60130 8837

Description

Description:

  • Standards: NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10
  • Very long life under all working conditions. Tight against industrial dust
  • Mechanism with 72 teeth for a rotation angle of 5°. Reversal of direction of rotation by twist handle
  • Extremely compact head
  • Elastomer bi-material handle: highly resistant to abrasion and the most aggressive solvents used in the workshop: SP95, SP98, diesel, acetone, brake fluid, Skydrol, aircraft oil, kerosene
  • Hole in handle: to hook for working at height
  • Easy to maintain: spare parts kit p.161. B-KIT
  • Design: chrome-plated.

Feature:

  • d[mm]: 38.5
  • d1[mm]: 18.1/33.1
  • H[mm]: 38.2
  • L[mm]: 260
  • L1[mm]: 244
  • [g]:409

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart