SOCKET 1/2 12PT 15MM

Article no.: S.15PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number S.15PB
    EAN / GTIN 3148515655159
    Manufacturer number S.15PB

    Description

    Description:

    • OGV® profile: More performance and safety
    • Protects the nuts
    • glossy chrome

    Feature:

    • A [mm]: 15
    • d [mm]: 22,8
    • d1 [mm]: 21,4
    • L [mm]: 36
    • L1 [mm]: 12,0
    • 12-borde [mm]: 12
    • Peso en gramos: 60

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart