SOCKET 1/2 6PT 12MM

Article no.: S.12HPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number S.12HPB
EAN / GTIN 3148515655722
Manufacturer number S.12HPB

Description

Description:

  • Socket spanner
  • Drive internal square 12.7 mm (1/2″)
  • Output OGV® hexagon profile
  • SW 12 mm

Feature:

  • A [mm]: 12
  • d [mm]: 22,8
  • d1 [mm]: 17,8
  • L [mm]: 36
  • L1 [mm]: 9,5
  • 6-borde [mm]: 6
  • Peso en gramos: 52

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart