1,000 V insulated 12 point 1/2″ drive socket 12 mm

Article no.: S.12AVSE
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number S.12AVSE
EAN / GTIN 3148510560359
Manufacturer number S.12AVSE

Description

Description:

  • Insulation with safety colour code

Feature:

  • A [mm]: 12
  • d [mm]: 22
  • d1 [mm]: 22
  • L [mm]: 52
  • [g]: 75

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart