RWS2.0 - undertop roller cabinet 6 drawers

Article no.: RWS2-ROLL6M3ABS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number RWS2-ROLL6M3ABS
EAN / GTIN 3662424110399
Manufacturer number RWS2-ROLL6M3ABS
L-Number L60130 11655

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • Ideal for use in combination with the ROLL workshop system furniture
  • 3 drawers: 60mm high = modules
  • 2 drawers: 130mm high = 6 modules
  • 1 drawer: 200mm high
  • Fully opening drawers on ball-bearing telescopic runners
  • Drawer handles made of fibre-filled polypropylene with safety hooks, the drawers cannot open during movement
  • Central locking system, supplied with 2 keys, one of which is hinged
  • The 60 and 130mm drawers can be fitted with plastic or foam modules from the FACOM Modular system range. The 200mm drawers can also be fitted with modules.
  • Can be fitted with optional dividers: JET2.15 for 60mm drawers and JET2.16 for 130mm drawers
  • The sides can be fitted with JET side accessories (JET.LA).
  • The worktop is protected by an ABS panel.
  • 2 large handles at the front for easy movement and storage of the trolley
  • Structure made of epoxy-painted sheet steel.
  • Colour: Black RAL 9005

Feature:

  • Useful dimensions of the drawers: L 569 x D 421 x H 60/130/200,,
  • Load capacity per drawer: 20/25/30kg
  • Maximum static load capacity: 800kg
  • Overall dimensions: L 725 x D 545 H 972mm
  • Weight in kilograms: 59
Direct purchase

Sign in to your Account

To shopping cart