RWS2.0 - half high noteboard black

Article no.: RWS2-PPNBBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number RWS2-PPNBBS
EAN / GTIN 3662424110436
Manufacturer number RWS2-PPNBBS

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • Visual organisation and easy access to your drawings, repair instructions,
  • Stacking of 3 panels possible. Can be combined with RWS2-PPAV1BS and RWS-PPAV1USBBS.
  • Easy and quick mounting on a base cabinet thanks to the RWS2-TUBESBS mounting kit.
  • Structure made of epoxy painted sheet steel
  • Colour: Black RAL 9005

Feature:

  • Overall dimensions: L 653 x D 29 x H 357mm
  • Weight in kilograms: 2.1
Direct purchase

Sign in to your Account

To shopping cart