RWS2.0 - powertool organizer

Article no.: RWS2-POWRACKBS
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number RWS2-POWRACKBS
EAN / GTIN 3662424110368
Manufacturer number RWS2-POWRACKBS

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • This rack keeps your power tools safe, well stored and within reach.
  • Capacity: The rack can hold 6 power tools.
  • The shelf must be mounted under the RWS2-CHSPPBS wall unit.
  • Structure made of epoxy-coated sheet steel.
  • Colour: Black RAL 9005

Feature:

  • Overall dimensions: L 722 x D 283 x H 122mm
  • Weight in kilograms: 8.7
Direct purchase

Sign in to your Account

To shopping cart