RWS2.0 - wooden worktop 2 m

Article no.: RWS2-PB3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product mobile workbench

    Identification numbers & Classifications

    Article number RWS2-PB3
    EAN / GTIN 3662424110344
    Manufacturer number RWS2-PB3

    Description

    Description:

    • Part of the FACOM ROLL workshop system (RWS2)
    • With multi-layer beech wood worktop - 30mm thick

    Feature:

    • Load capacity: 1,000kg
    • Overall dimensions: L 2,175 x D 600 x H30mm
    • Weight in kilograms: 29
    Direct purchase

    Sign in to your Account

    To shopping cart