RWS2.0 - base unit 7 drawers black

Article no.: RWS2-MBS7TBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product mobile workbench

    Identification numbers & Classifications

    Article number RWS2-MBS7TBS
    EAN / GTIN 3662424110290
    Manufacturer number RWS2-MBS7TBS
    L-Number L60130 11631

    Description

    Description:

    • Part of the FACOM ROLL workshop system (RWS2)
    • 5 drawers: 60mm high = 15 modules
    • 2 drawers: 130mm high = 6 modules
    • Fully opening drawers on ball-bearing telescopic runners
    • Drawer handles made of fibre-filled polypropylene with safety hooks
    • Central locking system, supplied with 2 keys, one of which is hinged
    • The drawers in heights of 60 and 130mm can be fitted with plastic or foam modules from the FACOM Modular system range.
    • Can be fitted with optional dividers: JET2.15 for 60mm drawers and JET2.16 for 130mm drawers.
    • The RWS2-BASEMBS plinth can be added up to a height of 1,012 (including worktop).
    • If required, swivelling feet JLS2. 03 can be added to achieve optimum alignment.
    • The sides can be fitted with JET side accessories (JET.LA).
    • Structure made of epoxy-coated sheet steel.
    • Colour: Black RAL 9005

    Feature:

    • Useful dimensions of the drawers: L 569 x D 421 x H 60/130mm
    • Load capacity per drawer: 20/25kg
    • Overall dimensions: L 725 x D 505 x H 817 (H 982mm by adding the RWS2-BASEMBS plinth).
    • Weight Weight in kilograms: 57
    Direct purchase

    Sign in to your Account

    To shopping cart