RWS2 - front cover

Article no.: RWS2-FRONTBS
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number RWS2-FRONTBS
EAN / GTIN 3662424174599
Manufacturer number RWS2-FRONTBS

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • Front panel that encloses the open space between the feet of the RWS2-BASEMBS plinths for a beautiful result
  • Structure in epoxy-coated sheet steel
  • Colour: Black RAL 9005

Feature:

  • Overall dimensions: L 649 x H 160mm
  • Weight in kilograms: 0.9
Direct purchase

Sign in to your Account

To shopping cart