RWS2 - corner unit with wooden top and panels

Article no.: RWS2-CSWBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number RWS2-CSWBS
EAN / GTIN 3662424175091
Manufacturer number RWS2-CSWBS

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • Self-supporting corner solution
  • With wooden worktop 600 x 600 x 30mm - load capacity 200kg
  • 3 large perforated panels provide a hanging surface for 6 standard panels
  • The perforated panels must be attached to tubes that are attached to the adjacent base units. If you do not have tubes attached to the adjacent base units of the corner station, we recommend that you purchase the mounting kits and attach them to the adjacent base units.
  • With painted metal worktop for a perfect finish to the adjacent units
  • Structure made of epoxy-coated sheet steel

Feature:

  • Overall dimensions: L 600 x D 600 x H 1,035mm
  • Weight in kilograms: 22.5
Direct purchase

Sign in to your Account

To shopping cart