RWS2 - corner unit with galva top and panels

Article no.: RWS2-CSGBS
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number RWS2-CSGBS
Copy
EAN / GTIN 3662424175077
Copy
Manufacturer number RWS2-CSGBS
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • Self-supporting corner solution
  • With galvanised worktop 600 x 600 x 30mm - load capacity 200kg
  • 3 large perforated panels provide a hanging surface for 6 standard panels
  • The perforated panels must be attached to tubes that are attached to the adjacent base units. If you do not have tubes attached to the adjacent base units of the corner station, we recommend that you purchase the mounting kits and attach them to the adjacent base units.
  • Painted metal plate for a perfect finish with the adjacent elements
  • Structure made of epoxy-coated sheet steel
  • Colour: Black 9005 RAL

Feature:

  • Overall dimensions: L 600 x D 600 X H 1,035mm
  • Weight in kilograms: 20

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart