RWS2.0 - top chest with door black

Article no.: RWS2-CHSPPBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number RWS2-CHSPPBS
EAN / GTIN 3662424110252
Manufacturer number RWS2-CHSPPBS

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • Sheet metal lifting door with 2 gas struts
  • Fibre-filled polypropylene door handle
  • Supplied with 2 keys, one of them foldable
  • Easy and quick mounting on a base cabinet thanks to the RWS2-TUBESBS mounting kit
  • Structure made of epoxy-coated sheet steel
  • Colour: Black RAL 9005

Feature:

  • Permissible load: 30kg
  • Overall dimensions: L 722 x D 293 x H 357mm
  • Weight Weight in kilograms: 11
Direct purchase

Sign in to your Account

To shopping cart