RWS2.0 - raising base set black

Article no.: RWS2-BASEMBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number RWS2-BASEMBS
EAN / GTIN 3662424110269
Manufacturer number RWS2-BASEMBS

Description

Description:

  • Swivel feet JLS2.03 can be added for optimum alignment if required.
  • Structure made of epoxy-coated sheet steel
  • Colour: Black RAL 9005

Feature:

  • Overall dimensions: L 102 x D 498 x H 195mm
  • Weight in kilograms: 5.2
Direct purchase

Sign in to your Account

To shopping cart