RWS2.0 - tall locker 1 door 500 mm black

Article no.: RWS2-A500PPBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number RWS2-A500PPBS
EAN / GTIN 3662424110245
Manufacturer number RWS2-A500PPBS

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • For use as a standard cabinet or wardrobe
  • Door handle made of fibre-filled polypropylene
  • Small width for confined spaces
  • 1 swing door, mounted on invisible pin rails. The doors are tested for 10,000 opening/closing cycles.
  • The door is reversible . adapt it to your space. The change is quick and without tools.
  • 1 wardrobe rail attached under a shelf and can be used as a clothes rail.
  • 3 epoxy lacquered, height-adjustable shelves (in 175mm increments) with a load capacity of 50kg.
  • 2 points keylock, top and bottom.
  • Socket RWS2-BASEMBS can be added to reach a height of 2. 000mm.
  • A finishing plinth, which is fitted between the feet of the RWS2-BASEMBS elevation, is supplied with the cabinet.
  • JLS2.03 swivelling feet can be added if required to achieve optimum alignment.
  • Structure made of epoxy-coated sheet steel.

Feature:

  • Overall dimensions: L535 x D 500 x H 1,835mm (2,000mm by adding the RWS2-BASEMBS base)
  • Weight in kilograms: 48.5
Direct purchase

Sign in to your Account

To shopping cart