RWS2.0 - 2 doors 1 m closet

Article no.: RWS2-A1000PPBS
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number RWS2-A1000PPBS
Copy
EAN / GTIN 3662424110238
Copy
Manufacturer number RWS2-A1000PPBS
Copy
L-Number L60130 106364
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • An indispensable cabinet for the organised and effective storage of all tools and consumables.
  • 2 hinged doors mounted on invisible pin hinges. The doors are tested for 10,000 opening/closing cycles.
  • Fibre-filled polypropylene door handle
  • 3 epoxy lacquered, height-adjustable shelves (in 175mm increments) with a load capacity of 75kg.
  • Key lock, 2 points at the top and bottom
  • Structure made of epoxy-coated sheet steel
  • RWS2-BASEMBS plinth can be added to reach a height of 2. 000mm.
  • A finishing plinth, which is fitted between the feet of the RWS2-BASEMBS plinths, is supplied with the enclosure.
  • Swivel feet JLS2.03 can be added if required to achieve optimum alignment.
  • Colour: Black RAL 9005

Feature:

  • Overall dimensions: L 1,000 x D 500 x H 1,835mm (2,000mm by adding RWS2-BASEMBS)
  • Weight Weight in kilograms: 75

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart