RWS2.0 - 2.45 m RWS2 set 1 m storage cabinet wooden top

Article no.: RWS2-9BS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product mobile workbench

    Identification numbers & Classifications

    Article number RWS2-9BS
    EAN / GTIN 3662424174728
    Manufacturer number RWS2-9BS

    Description

    Description:

    • ROLL workshop system for optimising your workshop
    • Structure made of epoxy-coated sheet steel
    • Colour: Black RAL 9005.

    Supplied with:

    • RWS2-A1000PPBS: Tall unit 1. 000mm
    • RWS2-CHSPPBS: 2 top cabinets with door
    • RWS2-MBS7TBS: Base cabinet with 7 drawers - 5 drawers à 60mm / 2 drawers à 130mm
    • RWS2-MBSPPPBS: Base unit with 2 solid doors
    • RWS2-PPAV1USBBS: 1 perforated panel with power strip - 6x 6mm in 12mm increments
    • RWS2-PB2: Wooden worktop 1. 450mm
    • RWS-LIGHT: 2 LED lamps
    • RWS-SHELFBS: 2 shelves for pegboards
    • RWS2-BASEMBS: 3 sets with 2 raised plinths to raise the worktop
    • RWS2-TUBESBS: 2 mounting sets - 2 epoxy-coated metal rods for quick and easy mounting of attachments
    Direct purchase

    Sign in to your Account

    To shopping cart