RWS2.0 - 2 m workbench wooden worktop red

Article no.: RWS2-2MW6D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product mobile workbench

    Identification numbers & Classifications

    Article number RWS2-2MW6D
    EAN / GTIN 3662424174674
    Manufacturer number RWS2-2MW6D

    Description

    Description:

    • Part of the FACOM ROLL workshop system (RWS2)
    • Base unit with 6 drawers: 3 drawers of 60mm, 2 drawers of 130mm, 1 drawer of 200mm
    • Fully opening drawers on ball-bearing telescopic runners
    • The drawers are equipped with a selective opening system. Prefabricated polypropylene drawers
    • Central locking system, supplied with 2 keys, one of which is hinged
    • The 60 and 130 mm drawers can be fitted with plastic or foam modules from the FACOM Modular system programme. The 200 mm drawer can also be fitted with modules. In addition, optional dividers JET2.15 for 60mm drawers and JET2.16 for 130mm drawers can be used.
    • U-shaped base made of sheet steel - Can be fixed to the floor.
    • Work top: 40mm multi-layer beech wood. Suitable for installing a vice. - Static load capacity: 1 tonne
    • Easy and quick assembly
    • Structure made of epoxy-coated sheet steel
    • Colour: Red RAL 3020

    Feature:

    • Overall dimensions: L 2,000 x D 700 x H 850mm
    • Weight in kilograms: 125
    Direct purchase

    Sign in to your Account

    To shopping cart