RWS2.0 - 2 m workbench stainless-steel worktop black

Article no.: RWS2-2MG6DBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number RWS2-2MG6DBS
EAN / GTIN 3662424174667
Manufacturer number RWS2-2MG6DBS

Description

Description:

  • Base unit with 6 drawers: 3 drawers of 60mm, 2 drawers of 130mm, 1 drawer of 200mm
  • Fully opening drawers on telescopic ball bearing runners
  • The drawers are equipped with a selective opening system - Prefabricated polypropylene drawer runners
  • Centralised locking system, supplied with 2 keys, one of which is hinged
  • The 60 and 130 mm drawers can be fitted with plastic and foam modules from the FACOM Modular system programme. The 200 mm drawer can also be fitted with modules. Optional dividers JET2.15 for 60mm drawers and JET2.16 for 130mm drawers can also be used.
  • U-shaped base made of sheet steel - can be fixed to the floor.
  • Robust worktop made of 2.5mm galvanised steel, impact-resistant and heat-resistant. 30mm safety edges on 3 sides to prevent tools from falling off. Edges with rounded, smooth edge to prevent injuries. - Static load capacity: 800kg
  • Easy and quick assembly
  • Structure made of epoxy-coated sheet steel
  • Colour: Black RAL 9005

Feature:

  • Useful drawer dimensions: L 569 x D 421 x H 60/130/200mm
  • Maximum load per drawer: 20/25/30kg.
  • Overall dimensions: L 2,000 x D 700 x H 850mm
  • Weight Weight in kilograms: 120
Direct purchase

Sign in to your Account

To shopping cart