RWS2.0 - 2,175 m set with wooden top

Article no.: RWS2-11BS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number RWS2-11BS
EAN / GTIN 3662424174742
Manufacturer number RWS2-11BS

Description

Description:

  • ROLL workshop system for optimising your workshop
  • Structure made of epoxy-coated sheet steel
  • Colour: Black RAL 9005.

Supplied with:

  • RWS2-CHSPPBS: 2 top cabinets with door
  • RWS2-MBS6TBS: Base cabinet with 6 drawers - 3 drawers 60mm high / 2 drawers 130mm high / 1 drawer 200mm high
  • RWS2-MBSPPBS: Base cabinet with 2 solid doors
  • RWS2-DRAWERBS: Drawer for underneath the base cabinet
  • RWS2-PPAV1BS: 6 perforated panels - 6x 6mm in 12mm increments
  • RWS2-PB3: Wooden worktop 2. 000mm
  • RWS-LIGHT: 3 LED lamps
  • RWS-SHELFBS: 3 shelves for perforated panel
  • RWS2-BASEMBS: 2 sets of 2 plinths to increase the height of the worktop
  • RWS2-TUBESBS: 3 mounting sets - 2 epoxy painted metal rails for quick and easy mounting of tops
Direct purchase

Sign in to your Account

To shopping cart